12 in. CTS Insulated Pipe Support
AquaSense® 12 in. CTS Insulated Pipe Support
Frequently Purchased Together
Product Details
- 12” C to E split ring pipe support (12” from wall to outer diameter of ring)
- 1 ½” split ring inner diameter
- Heavy-duty, cast brass with a polished chrome-plated finish provides lasting durability
- Ideal for commercial applications
- Interchangeable with other manufacturers’ flush valves
Documents
Specifications
- Collection:
- AquaSense®
- Fitting Size 1:
- 12 in
- Fitting Sizes:
- 12 in
- Height:
- 7-1/2 in
- Length:
- 8/25 in
- Material:
- Brass
- Origin:
- Global
- UL Listed:
- No
- Weight:
- 1 lb
- Width:
- 5 in