Zurn
AquaSense® 1.5 gpf Replacement Kit
Part #ZPR6000EUWS | Item #1357526 | Manufacturer Part #PR6000-EU-WS
Flow Rate:
1.5 gpfProduct Details
- For use with ZRK Series Retrofit Kit and ZR6000 Series Flush Valve
- Includes Volume Control, Filter Retainer, Filter, Diaphragm Disc, Diaphragm (With 3 Diaphragm Discs), Flow Ring, Guide, Cylinder Slide
- Zurn replacement parts and accessories provide long-lasting durability
- Suitable for restroom building applications
Documents
Specifications
Adjustable: No
BAA Compliant: No
CARB OTC LEED Compliant: No
Collection: AquaSense®
Color Finish: Blue
Color Finish Category: Blues
Depth: 3-2/5 in
Faucet Material: Plastic
Flow Rate: 1.5 gpf
GSA Approved: No
Height: 3-3/10 in
IAPMO Listed: No
Length: 3-2/5 in
Material: [Plastic, Rubber]
Material Type: TPE
Origin: Domestic
Overall Length: 3-2/5 in
Overall Width: 3-2/5 in
Sink Material: Plastic
Type: ZPR6000EUWS
Weight: .32
Width: 3-2/5 in
-
Starting at $578.42
-
Starting at $1,065.06
-
Starting at $540.93
-
Starting at $72.70
-
Starting at $169.51
-
Starting at $518.42
-
Starting at $346.78
-
Starting at $2.59
-
Starting at $79.01
-
Starting at $458.83
-
Starting at $36.05
-
Starting at $18.76