1.5 gpm Battery Faucet Cover and Mixing Valve in Polished Chrome

This product has been replaced by

AQUASENSE SINGLE HOLE GOOSENECK SENSOR FAUCET WITH 0.5 GPM AERATOR MIXING VALVE AND 4 COVER PLATE IN CHROME
Zurn AQUASENSE SINGLE HOLE GOOSENECK SENSOR FAUCET WITH 0.5 GPM AERATOR MIXING VALVE AND 4 COVER PLATE IN CHROME
Manufacturer Part #Z6920-XL-CP4-MV
You last purchased this on
 
Zurn

AquaSense® 1.5 gpm Battery Faucet Cover and Mixing Valve in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

AQUASENSE SINGLE HOLE GOOSENECK SENSOR FAUCET WITH 0.5 GPM AERATOR MIXING VALVE AND 4 COVER PLATE IN CHROME
Zurn AQUASENSE SINGLE HOLE GOOSENECK SENSOR FAUCET WITH 0.5 GPM AERATOR MIXING VALVE AND 4 COVER PLATE IN CHROME
Manufacturer Part #Z6920-XL-CP4-MV
Zurn

AquaSense® 1.5 gpm Battery Faucet Cover and Mixing Valve in Polished Chrome

  • Fast #
  • Part #ZZ6920XLCP4MV
  • Item #4643197
  • Manufacturer Part #Z6920-XL-CP4-MV
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1.5 gpm aerator and 30-second timeout for water control and cost savings
  • Concealed mixing valve allows for setting preferable water temperature
  • Designed to satisfy the needs of healthcare professionals
  • ADA compliant
  • Various options for power source supply to satisfy all healthcare institutions
  • Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
  • Manufactured to prevent tampering from unauthorized personnel for minimal upkeep
  • 4" cover plate to mask additional holes for single-hole aesthetic
  • 3-year warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
10 in
Faucet Center Size:
4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Height:
5 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10 in
MA Approved -:
Yes
Material:
Brass
Number of Holes:
3 Hole
Origin:
Global
Sink Material:
Brass
Spout Height:
7-7/8 in
Spout Reach:
5-3/8 in
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
5 lb
Width:
12 in