Battery Powered Bathroom Sink Faucet with Mixer in Polished Chrome
AquaSense® Battery Powered Bathroom Sink Faucet with Mixer in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.5 gpm aerator and 30-second timeout for water control and cost savings
- Above-deck mixer and wrist blade handle for easy temperature adjustments
- Designed to satisfy the needs of healthcare professionals
- 3-year warranty
- Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
- ADA compliant
- Various options for power source supply to satisfy all healthcare institutions
- Manufactured to prevent tampering from unauthorized personnel for minimal upkeep
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-47/50 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Spout Height:
- 7-7/8 in
- Spout Reach:
- 5-3/8 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes