1.6 gpf Battery Power Flush Valve
AquaSense® 1.6 gpf Battery Power Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
- Standard 11-1/2" rough-in and 1-1/2” top spud
- 1.6 gpf meets U.S. federal standard for water conservation
- ADA compliant
- Manual override button in case of power failure
- Adjustable tailpiece allows for flexibility in installation
- Tamper-proof stop cap deters vandalism
- High-impact polycarbonate cover provides durability
- 3-year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- ASSE Standards:
- ASSE 1037
- BAA Compliant:
- No
- Battery Size:
- C
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.37
- Coating:
- Polished, Chrome
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 17 in
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- GSA Approved:
- No
- Height:
- 6 in
- IAPMO Listed -:
- No
- Length:
- 17 in
- MA Approved -:
- Yes
- Material:
- Brass
- Origin:
- Domestic
- Overall Length:
- 17 in
- Overall Width:
- 11 in
- Power Source:
- Battery
- Pressure - High:
- 80
- Pressure - Low:
- 20
- Toilet Rough-In:
- 11-1/2 in
- Type:
- ZZER6000AVWS1CP
- WaterSense Labeled:
- No
- Weight:
- 10 lb
- Width:
- 11 in