1.6 gpf Sensor Flush Valve
AquaSense® 1.6 gpf Sensor Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hardwired sensor built onto valve eliminates hassle of battery replacements for a continuously powered application
- 11-1/2" rough-in and 1-1/2” top spud
- 1.6 gpf for significant water conservation and long-lasting saving
- ADA compliant
- Heavy-duty brass with a highly polished chrome-plated finish provides long-term durability
- Various gpf options to customize application
- Dual-seal diaphragm prevents application from clogging
- Clog-resistant components and chemical-resistant seal reduce maintenance costs
- 3-year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- ASSE Standards:
- ASSE 1037
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.37
- Coating:
- Polished
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 11 in
- End Connection 1:
- NPT
- End Connection 2:
- Slip
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1 in x 1-1/2 in
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- GSA Approved:
- No
- Height:
- 6 in
- IAPMO Listed -:
- No
- Installation Type:
- Vertical Mount
- Length:
- 11 in
- MA Approved -:
- Yes
- Material:
- Brass
- Origin:
- Domestic
- Overall Length:
- 11 in
- Overall Width:
- 10 in
- Power Source:
- Hardwired
- Pressure - High:
- 80
- Pressure - Low:
- 25
- Pressure - Maximum:
- 125 psi
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Toilet Rough-In:
- 11-1/2 in
- Valve Size:
- 1 in
- Volts:
- 120V
- WaterSense Labeled:
- No
- Weight:
- 10 lb
- Width:
- 10 in
- cUPC Certified:
- Yes