1.6 gpf Sensor Flush Valve
AquaSense® 1.6 gpf Sensor Flush Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 54-
Pick Up: Not available
-
Shipping: Not available
Product Details
- E-Z Flush® series is quick and easy to install and retrofits to other manufacturers’ flush valves
- Standard 11-1/2” rough-in and 1-1/2” top spud
- 1.6 gpf meets U.S. federal standard for water conservation
- Adjustable tailpiece allows for flexibility in installation
- Tamper-proof stop cap deters vandalism
- Manual override button in case of power failure
- GO BLUE® dual-seal diaphragm with a clog-resistant bypass and chloramine-resistant seals extends lifespan and lowers maintenance costs
- High-impact polycarbonate cover provides durability
- Limited 3-year warranty
- ADA compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- ASSE Standards:
- ASSE 1037
- Battery Size:
- C
- Battery Type:
- Alkaline
- CSA Certified:
- CSA B125.37
- Coating:
- Polished
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 17 in
- End Connection 1:
- Sweat
- End Connection 2:
- Slip
- End Connections:
- Sweat
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1 in x 2 in
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Toilet
- Height:
- 6 in
- Installation Type:
- Vertical
- Length:
- 17 in
- MA Approved -:
- Yes
- Material:
- Brass
- Origin:
- Domestic
- Overall Length:
- 17 in
- Overall Width:
- 11 in
- Power Source:
- Battery
- Pressure - High:
- 80
- Pressure - Low:
- 20
- Pressure - Maximum:
- 125 psi
- Spud Location:
- Top
- Toilet Rough-In:
- 11-1/2 in
- Valve Size:
- 1 in
- Volts:
- 6V
- WaterSense Labeled:
- No
- Weight:
- 10 lb
- Width:
- 11 in