1.6 gpf Sensor Flush Valve
AquaSense® 1.6 gpf Sensor Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Concealed application keeps working parts out of reach without sacrificing functionality
- Extended 14-1/2” rough-in, 1-1/2” top spud, and 10” between finished wall to flush tube
- 1.6 gpf meets U.S. federal standard for water conservation
- High back pressure vacuum breaker
- Sweat solder kit
- Adjustable tailpiece allows for flexibility in installation
- Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
- Reliable, battery-powered sensor with 3-year battery life
- Spud coupling and flange for back spud connection
- Control stop has internal siphon-guard protection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- ASSE Standards:
- ASSE 1037
- Application:
- Foodservice, Healthcare
- BAA Compliant:
- No
- Battery Size:
- C
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.37
- Collection:
- AquaSense®
- Color Finish Name:
- Polished Chrome
- Depth:
- 8 in
- End Connection 1:
- NPT
- End Connection 2:
- Slip
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1 in x 1-1/2 in
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- GSA Approved:
- No
- Height:
- 16-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Vertical Mount
- Length:
- 8 in
- MA Approved -:
- Yes
- Material:
- Brass
- Minimum Temperature:
- 35
- Origin:
- Domestic
- Overall Length:
- 8 in
- Overall Width:
- 9 in
- Power Source:
- Battery
- Pressure - High:
- 100
- Pressure - Low:
- 25
- Temperature Range:
- Up to 104 Deg F
- Toilet Rough-In:
- 8 in
- Valve Size:
- 1 in
- Volts:
- 6V
- WaterSense Labeled:
- No
- Weight:
- 9 lb
- Width:
- 9 in
- cUPC Certified:
- Yes