DESCRIPTION

  • Battery-powered sensor operated flush valve
  • Clog resistant diaphragm and solenoid
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • 3-year warranty
  • Three year warranty

Zurn AquaSense® 1.6 gpf Sensor Flush Valve

ZZR6000AVWS1DF

Manufacturer Part #: ZR6000AV-WS1-DF

Flush Type:

Sensor

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
No
Collection
AquaSense®
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Sensor
Flush Valve Application
Commercial Toilet
GSA Approved
No
Height
6 in
IAPMO Listed
No
Spud Location
Top
WaterSense Labeled
No
Width
8 in

Print