1 gpf Sensor Flush Valve
AquaSense® 1 gpf Sensor Flush Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 80-
Pick Up: Not available
-
Shipping: Not available
Product Details
- E-Z Flush® series is quick and easy to install and retrofits to other manufacturers’ flush valves
- Standard 11-1/2" rough-in with 3/4" top spud
- 1.0 gpf meets U.S. federal standard for water conservation
- Adjustable tailpiece allows for flexibility in installation
- Tamper-proof stop cap deters vandalism
- Manual override button in case of power failure
- GO BLUE® dual-seal diaphragm with a clog-resistant bypass and chloramine-resistant seals extends lifespan and lowers maintenance costs
- High-impact polycarbonate cover provides long-term durability
- Limited 3-year warranty
- ADA compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- ASSE Standards:
- ASSE 1037
- CSA Certified:
- CSA B125.37
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 17 in
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Urinal
- Height:
- 6 in
- Length:
- 17 in
- MA Approved -:
- Yes
- Material:
- Brass
- Origin:
- Domestic
- Overall Length:
- 17 in
- Overall Width:
- 11 in
- Power Source:
- Battery
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- Valve Size:
- 1 in
- WaterSense Labeled:
- No
- Weight:
- 10 lb
- Width:
- 11 in