24 x 3/4 in. Vacuum Breaker Flush Tube with Nut
AquaVantage® 24 x 3/4 in. Vacuum Breaker Flush Tube with Nut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- AquaVantage®
- Depth:
- 26 in
- Fits Pipe Size:
- 3/4 in
- Flush Type:
- Manual
- Height:
- 5 in
- Length:
- 26 in
- Origin:
- Global
- Weight:
- 1 lb
- Width:
- 6 in