This product requires certification to purchase.

3/4 in. Flush Valve Fiber Washer for Spud Connection Assemblies

Zurn

AquaSense® 3/4 in. Flush Valve Fiber Washer for Spud Connection Assemblies

  • Fast #
  • Part #ZP6003H26
  • Item #2848744
  • Manufacturer Part #P6003-H26
4.4 out of 5 Customer Rating
Brand image
Zurn

AquaSense® 3/4 in. Flush Valve Fiber Washer for Spud Connection Assemblies

  • Fast #
  • Part #ZP6003H26
  • Item #2848744
  • Manufacturer Part #P6003-H26
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • 3-year warranty
  • For use with AquaVantage® and AquaFlush® flush valves
  • Interchangeable with other manufacturers’ flush valve repair parts
  • Sloan product no. Royal/Regal F-3
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7 in
Height
4 in
Length
7 in
Size
3/4 in
Width
6 in
Characteristics & Features
Collection
AquaSense®
Color Finish Name
Blue
Material
Rubber
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
ZP6003H26
UPC
670240412682