3/4 in. Female Aerator in Polished Chrome
AquaSense® 3/4 in. Female Aerator in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/4"-27 female
- G67924 (23M) Crosses to T&S B-0199-03F15
- 1.5 GPM laminar flow outlet
- G67925 (23F) Crosses to T&S B-0199-01F15
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7 in
- End Connection 1:
- Female
- End Connections:
- Female
- Flow Rate:
- 1.5 gpm
- Height:
- 4 in
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Brass
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Height:
- 4 in
- Overall Length:
- 7 in
- Overall Width:
- 6 in
- Pressure - Maximum:
- 125 psi
- Pressure Compensating:
- Yes
- Stream Type:
- Laminar Stream
- Thread Size:
- 3/4 in
- Weight:
- .1 lb
- Width:
- 6 in