3/4 in. Side Discharge Stop in Polished Chrome
AquaSense® 3/4 in. Side Discharge Stop in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty, cast brass with a polished chrome-plated finish provides lasting durability
- For use with AquaVantage® and AquaFlush® flush valves
- 3/4” control stop adjusts water pressure with use of screwdriver
- Ideal for commercial applications
- Interchangeable with other manufacturers’ flush valves
Documents
Specifications
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7 in
- Faucet Material:
- Brass
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flush Type:
- Manual
- Height:
- 4 in
- Length:
- 7 in
- Material:
- Brass
- Sink Material:
- Brass
- Weight:
- 1 lb
- Width:
- 6 in