AquaSense® 3/4 in. Stop Repair Kit

Part #ZPS6003D  |  Item #2847808  |  Manufacturer Part #PS6003-D

$14.24 EACH

Fitting Sizes:

3/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: AquaSense®

Color Finish: Black

Color Finish Category: Blacks

Faucet Material: Plastic

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

Height: 1-1/2 in

IAPMO Listed: No

Length: 5 in

Material: [Plastic, Rubber]

Material Type: TPE

Origin: Domestic

Overall Length: 5 in

Overall Width: 1-1/2 in

Sink Material: Plastic

WaterSense Labeled: No

Weight: .09

Width: 1-1/2 in