3/4 X 13 in. Vacuum Breaker & Tube Accessory Chrome

You last purchased this on
 
Zurn

AquaVantage® 3/4 X 13 in. Vacuum Breaker & Tube Accessory Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaVantage® 3/4 X 13 in. Vacuum Breaker & Tube Accessory Chrome

  • Fast #
  • Part #ZP60031ACP
  • Item #1132456
  • Manufacturer Part #P6003-1-A-CP
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
  • Heavy-duty, dezincification-resistant brass alloy with a polished chrome-plated finish provides lasting durability
  • ¾ X 13” flush tube and vacuum breaker (does not include nut)
  • Ideal for commercial applications
  • For use with Aqua Vantage® and Aqua Flush® flush valves
  • Requires Certification

Documents


Specifications

Coating:
Chrome Plated
Collection:
AquaVantage®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
3/4 in
Faucet Material:
Brass
Height:
13 in
Length:
3/4 in
Material:
Brass
Origin:
Global
Overall Height:
13 in
Overall Length:
3/4 in
Overall Width:
3/4 in
Sink Material:
Brass
Weight:
1 lb
Width:
3/4 in