3/4 x 9 in. Flush Tube L Nut Vacuum Breaker in Polished Chrome
AquaVantage® 3/4 x 9 in. Flush Tube L Nut Vacuum Breaker in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- Heavy-duty, dezincification-resistant brass alloy with a polished chrome-plated finish provides lasting durability
- ¾ x 8 ½” flush tube and vacuum breaker (does not include nut)
- Interchangeable with other manufacturers’ flush valves
- For use with ZEMS 6000 series of flush valves
Documents
Specifications
- Collection:
- AquaVantage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 10 in
- Faucet Material:
- Brass
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flush Type:
- Manual
- Height:
- 7 in
- Length:
- 10 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Flush Tube
- Sink Material:
- Brass
- Weight:
- 1 lb
- Width:
- 6 in