AquaSense® Battery Power Bathroom Sink Faucet in Polished Chrome

Part #ZZ6913XLCP4FTMV1  |  Item #4804568  |  Manufacturer Part #Z6913-XL-CP4-F-TMV-1

$713.75 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Infrared proximity sensor
  • Lead -free, heavy-duty cast brass body with polished chrome finish
  • Battery Powered Operation
  • 3-year warranty

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1/CSA B125.1

Application: Commercial

Bathroom Faucet Type: Widespread

Battery Size: AA

Battery Type: Alkaline

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 4 in

Coating: [Polished, Chrome]

Collection: AquaSense®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Inlet

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 0.5 gpm

GSA Approved: No

Height: 6-1/2 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 12-3/10 in

Material: Brass

NSF Certified: No

Number of Holes: 3 Hole

Origin: Global

Overall Length: 12-3/10 in

Overall Width: 12-1/5 in

Power Source: Battery

Sink Material: Brass

Spout Height: 6-3/8 in

Trim Only: No

WaterSense Labeled: No

Weight: 6

Width: 12-1/5 in