AquaSense® Brass Handle Assembly

Part #ZP6000MAVADA  |  Item #3761717  |  Manufacturer Part #P6000-M-AV-ADA

$22.05 EACH
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Chemical resistant
  • Lasts 8 - 10 times longer than traditional black rubber components

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: AquaSense®

GSA Approved: No

Handle Type: Cylinder

IAPMO Listed: No

Length: 7 in

WaterSense Labeled: No

Width: 6 in