Zurn

AquaSense® Brass Optional Wall Plate

Part #ZP6000P50  |  Manufacturer Part #P6000-P50

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Collection: AquaSense®

GSA Approved: No

IAPMO Listed: No

WaterSense Labeled: No

Width: 5 in