Cover Plate for Z6920-XL and Z6930-XL Gooseneck Sensor Faucets in Polished Chrome

You last purchased this on
 
Zurn

AquaSense® Cover Plate for Z6920-XL and Z6930-XL Gooseneck Sensor Faucets in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaSense® Cover Plate for Z6920-XL and Z6930-XL Gooseneck Sensor Faucets in Polished Chrome

  • Fast #
  • Part #ZP6920CP8
  • Item #3762507
  • Manufacturer Part #P6920-CP8
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable, chrome-plated metal
  • Easy to install
  • For use with AquaSense® Z6920-XL sensor faucets
  • Ideal for commercial applications
  • Robust solution for replacement or repair
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Z6920-XL and Z6930-XL Gooseneck Sensor Faucets
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
10-1/10 in
GSA Approved:
No
Height:
1 in
IAPMO Listed -:
Yes
Length:
10-1/10 in
Material:
Chrome Plated Zinc
NSF Certified:
No
Number of Holes:
2 Hole
Origin:
Global
Overall Height:
1 in
Overall Length:
10-1/10 in
Overall Width:
2-3/5 in
Product Type:
Cover Plate
Trim Only:
No
Weight:
.9 lb
Width:
2-3/5 in