Extended Cable & Rod for 12 in. Floor Mount Rough-In Brass
AquaSense® Extended Cable & Rod for 12 in. Floor Mount Rough-In Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- AquaSense®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1 in
- Faucet Material:
- Brass
- Flush Type:
- Sensor
- Height:
- 7 in
- Length:
- 1 in
- Material:
- Brass
- Origin:
- Domestic
- Product Type:
- Extended Cable and Rod
- Sink Material:
- Brass
- Weight:
- 3 lb
- Width:
- 6 in