Flush Sensor Module in Black
AquaSense® Flush Sensor Module in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sensor module for accurate hands-free operation
- Includes new style round sensor lens for precision sensing
- Fits E-Z Flush® sensor flush valves
- Ideal for commercial applications
- Robust solution for replacement or repair
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- AquaSense®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-1/2 in
- Faucet Material:
- Plastic
- Flush Type:
- Sensor
- GSA Approved:
- No
- Height:
- 1-1/5 in
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- Material:
- Plastic
- Origin:
- Global
- Sink Material:
- Plastic
- Weight:
- 0.09 lb
- Width:
- 2-1/5 in