Handle Repair Kit in Blue
This product has been replaced by
Manufacturer Part #P6000-MK-BP
AquaSense® Handle Repair Kit in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lasts longer than traditional components
- Handle Repair Kit
Documents
Specifications
- Brand Model Compatibility:
- Flush Valves
- Collection:
- AquaSense®
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Black
- Length:
- 7 in
- Material:
- Plastic, Metal
- Product Type:
- Repair Kit
- WaterSense Labeled:
- No
- Width:
- 1-3/8 in