Hydraulic Handle Accessory for Hydraulic Valves Brass
AquaVantage® Hydraulic Handle Accessory for Hydraulic Valves Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- Heavy-duty brass provides lasting durability
- Constructed of durable, heavy-duty cast brass with a long-lasting GO BLUE® gasket
- 3-year limited warranty
- For use with Aqua Vantage® and Aqua Flush® hydraulic series flush valves
- Hydraulic flush valves’ non-hold-open push-button actuator can be located up to 36 inches from valve
Documents
Specifications
- Brand Model Compatibility:
- ZH Series valves
- Collection:
- AquaVantage®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 3-1/2 in
- Flush Type:
- Manual
- Height:
- 1-1/2 in
- Length:
- 3-1/2 in
- Material:
- Brass
- Origin:
- Domestic
- Product Type:
- Assembly
- Weight:
- 0.29 lb
- Width:
- 1-1/2 in