Lithium Battery for Z6900 Series Sensor Faucets
AquaSense® Lithium Battery for Z6900 Series Sensor Faucets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features heavy-duty lithium battery for back-up power supply
- Widely used in all Zurn E-Z sensor-operated faucets
- Reliable, self-sustaining power source
- 3-year limited warranty
- Replaces existing batteries and battery drawers
- Comes with all pieces necessary to upgrade faucet systems
- Powers application for 10 years
- Easy-to-install power upgrade for retrofit projects
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Battery Size:
- VDC
- Battery Type:
- Lithium
- Brand Model Compatibility:
- Z6900 Series Sensor Faucets
- Collection:
- AquaSense®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-1/2 in
- Faucet Part Type:
- Battery
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- Material:
- Metal, Plastic
- NSF Certified:
- No
- Origin:
- Global
- Overall Height:
- 1 in
- Overall Length:
- 2-1/2 in
- Overall Width:
- 2 in
- Power Source:
- Battery
- Trim Only:
- No
- UL Listed:
- No
- Weight:
- 0.2 lb
- Width:
- 2 in