Motor Operator for ZER6152AV Flush Valve
AquaSense® Motor Operator for ZER6152AV Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Concealed application keeps motor out of reach without sacrificing functionality
- 3-year limited warranty
- Fits E-Z Flush® sensor flush valves
Specifications
- Brand Model Compatibility:
- ZER6152AV Flush Valve
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 10 in
- Flush Type:
- Sensor
- Height:
- 7 in
- Length:
- 10 in
- Material:
- Silver
- Product Type:
- Motor Operator
- Weight:
- 3 lb
- Width:
- 6 in