DESCRIPTION

  • Heavy-duty, cast brass, sensor operated faucet
  • Three year warranty

Zurn AquaSense® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

ZZ6913XLACAF

Manufacturer Part #: Z6913-XL-ACA-F

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
Bathroom Faucet Type
Sensor
Battery Size
AA
CEC Compliant
For Sale in CA
Collection
AquaSense®
Deck Plate Included
No
Faucet Material
Brass
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Height
7 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
No Handle
Number of Holes
1 Hole
Spout Reach
4-3/4 in
Trim Only
No
WaterSense Labeled
Yes
Width
12 in

Print