AquaSense® Plastic Flush Valve Solenoid

Part #ZPTS6200M  |  Item #4785017  |  Manufacturer Part #PTS6200-M

$177.97 EACH

Material:

Plastic

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solenoid assembly constructed of heavy-duty plastic
  • For use with EcoVantage® ZTS piston flush valves
  • 3-year limited warranty
  • Robust solution for replacement or repair
  • Ideal for commercial applications

Documents

Specifications

Collection: AquaSense®

Height: 4 in

Length: 7 in

Material: Plastic

Origin: Global

Overall Length: 7 in

Overall Width: 6 in

Weight: .1

Width: 6 in