Plastic Wall Sensor for Zems Urinal
AquaSense® Plastic Wall Sensor for Zems Urinal
Frequently Purchased Together
Product Details
- ZEMS flush valves are hardwired for reliable hands-free operation
- Robust solution for replacement or repair
- Fits ZEMS sensor urinal
- Plastic, Zinc Wall Sensor, Chrome/Black
- Ideal for commercial applications
Documents
Specifications
- Collection:
- AquaSense®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-3/10 in
- Faucet Material:
- Plastic
- Flush Type:
- Sensor
- Height:
- 3-4/5 in
- Length:
- 8-3/10 in
- Material:
- Plastic
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Closet Sensor
- Sink Material:
- Plastic
- Weight:
- 0.2 lb
- Width:
- 5 in