Rubber High Pressure Vacuum Breaker Repair Kit
AquaVantage® Rubber High Pressure Vacuum Breaker Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lasts 8 - 10 times longer than traditional black rubber components
- Chemical resistant
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- AquaVantage, Aquaflush, Sloan Royal and Regal Valve
- CARB OTC LEED Compliant:
- No
- Collection:
- AquaVantage®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Flush Type:
- Manual
- Material:
- Plastic
- Material Type:
- TPE
- Origin:
- Domestic