Sensor Kit for ZR60001AV Flush Valve
AquaSense® Sensor Kit for ZR60001AV Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low volume control Sensor Kit - Urinal
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- ZR60001AV Flush Valve
- CARB OTC LEED Compliant:
- No
- Collection:
- AquaSense®
- Depth:
- 4-1/2 in
- Flow Rate:
- 1.6 gpf
- Flush Type:
- Sensor
- GSA Approved:
- No
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- Product Type:
- Sensor Kit
- Width:
- 3-1/2 in