Solenoid Valve with Elbow Fitting in Gold and Silver
AquaSense® Solenoid Valve with Elbow Fitting in Gold and Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solenoid valve with 2 elbows
- Heavy-duty cast brass provides long-lasting durability
- Fits ZESS sensor water closet
- Ideal for commercial applications
- 3 Watt, 6 VDC
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- AquaSense®
- Depth:
- 8-3/10 in
- Flush Type:
- Sensor
- GSA Approved:
- No
- Height:
- 3-4/5 in
- IAPMO Listed -:
- No
- Length:
- 8-3/10 in
- Product Type:
- Solenoid Valve
- Width:
- 5 in