Stop Snap Cap Screw Cover in Polished Chrome
AquaSense® Stop Snap Cap Screw Cover in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Snaps easily and securely into place
- Durable, chrome-plated brass
- Covers screw threads to hide and protect them from rust and corrosion
- Interchangeable with other manufacturers’ flush valves
- For use with AquaVantage® and AquaFlush® flush valves
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7 in
- Faucet Material:
- Brass
- Flush Type:
- Manual
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Brass
- Sink Material:
- Brass
- Width:
- 6 in