Trip Mechanism Riser Tube with Filter Brass
AquaSense® Trip Mechanism Riser Tube with Filter Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Zurn replacement parts and accessories provide long-lasting durability
- Suitable for commercial restroom applications
- For use with Zurn AquaSense® RetroFlush® Battery Sensor Flush valves
Documents
Specifications
- Collection:
- AquaSense®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 2-1/2 in
- Flush Type:
- Sensor
- Height:
- 7/10 in
- Length:
- 2-1/2 in
- Material:
- Brass
- Product Type:
- Tube
- Width:
- 1-3/10 in