Top Mount EZ Gear Driven Urinal Sensor Retrofit Kit for 0.125 gpf Diaphragm Flush Valves
AquaSense® Top Mount EZ Gear Driven Urinal Sensor Retrofit Kit for 0.125 gpf Diaphragm Flush Valves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Long product life-span, withstanding up to 500,000 cycles
- Improves water flow with consistent 0.125 GPF flush
- Upgrades handle-operated manual flush valves to touchless sensor technology
- Modern design chrome plated metal construction withstands extreme wear
- Highly durable chemical and clog-resistant linear bypass diaphragm
- Advanced IR sensor detects forward and downward motion for a precisely timed flush
- Quick Installation top-mount design for urinals, fits Zurn and other manufacturers' models
- IP65 rated water resistant, protecting critical electronic components
- 3 year limited warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Restrooms
- Battery Size:
- AA
- Battery Type:
- Lithium
- Brand Model Compatibility:
- Diaphragm Flush Valves
- Cartridge Type:
- Ceramic Disc
- Coating:
- Chrome Plated
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 8-1/8 in
- Faucet Material:
- Brass
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- Flush Type:
- Sensor
- Height:
- 16-3/4 in
- Installation Type:
- Vertical
- Length:
- 8-1/8 in
- Material:
- Brass
- Minimum Temperature:
- 33
- Origin:
- Global
- Power Source:
- Battery
- Pressure - High:
- 80
- Pressure - Low:
- 35
- Product Type:
- Retrofit Kit
- Release Date:
- 2021
- Sink Material:
- Brass
- Temperature Range:
- Up to 125 Deg F
- Temperature Rating:
- 125
- UL Listed:
- No
- Volts:
- 6V
- Weight:
- 7.9 lb
- Width:
- 9-3/4 in