1 gpm Non Aerator Spray Outlet
AquaSpec® 1 gpm Non Aerator Spray Outlet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Aqua Spec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
- Pressure-compensating aerator maximizes flow while saving water
- Fits Zurn Aqua Spec® faucets
- Durable, chrome-plated metal
- 3/4"-27 female connection
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7 in
- End Connection 1:
- Female
- End Connections:
- Female
- Flow Rate:
- 1 gpm
- Green Product:
- Yes, WaterSense
- Height:
- 4 in
- Length:
- 7 in
- Material:
- Brass
- Origin:
- Domestic
- Overall Height:
- 4 in
- Overall Length:
- 7 in
- Overall Width:
- 6 in
- Pressure Compensating:
- Yes
- Thread Size:
- 3/4 in
- WaterSense Labeled:
- Yes
- Weight:
- 0.1 lb
- Width:
- 6 in