1 Hole Deck Mount Dispenser with Single Lever Handle in Polished Chrome

You last purchased this on
 
Zurn

AquaSpec® 1 Hole Deck Mount Dispenser with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaSpec® 1 Hole Deck Mount Dispenser with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #ZZ83500XL
  • Item #4533615
  • Manufacturer Part #Z83500-XL
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Deck-mounted 8" high glass filler
  • Volume regulator and lexan push-back arm
  • Low-lead compliant, chrome-plated cast brass body
  • 3-year warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
15 in
Faucet Connection:
MNPT
Faucet Connection Size:
1/2 in
Faucet Height:
3 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
3 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
15 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
7-3/4 in
Spout Reach:
3-13/16 in
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
7 lb
Width:
12 in