2.2 gpm 3-Hole Deck Mount Widespread Lavatory Faucet with Double Lever Handle and 5/18 in. Reach in Polished Chrome

You last purchased this on
 
Zurn

AquaSpec® 2.2 gpm 3-Hole Deck Mount Widespread Lavatory Faucet with Double Lever Handle and 5/18 in. Reach in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaSpec® 2.2 gpm 3-Hole Deck Mount Widespread Lavatory Faucet with Double Lever Handle and 5/18 in. Reach in Polished Chrome

  • Fast #
  • Part #ZZ831R1XLICTP2M
  • Item #3911539
  • Manufacturer Part #Z831R1-XL-ICT-P-2M
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chrome-plated widespread with adjustable centers from 6" to 20"
  • Three year warranty
  • Heavy-duty, quarter turn, ceramic disc cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Quarter Turn Ceramic Disc
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
16 in
Faucet Center Size:
8 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
7 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
7 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
16 in
MA Approved -:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
2 in
Spout Reach:
5-1/8 in
Spout Type:
Low Arc
Trim Only:
No
WaterSense Labeled:
No
Weight:
4 lb
Width:
14 in