Two Lever Handle Wall Mount Food Service Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #Z841M1-XL
AquaSpec® Two Lever Handle Wall Mount Food Service Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes vacuum breaker
- Heavy-duty, quarter turn, ceramic disc cartridge
- Color-coded handles
- Three year warranty
- Features 2-1/2" vandal resistant color-coded lever handles
- Chrome-plated cast brass body with 2-1/2" long swivel inlets with integral stops providing adjustable centers from 4" to 8-3/8"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Built-in Stops:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Institutional Faucet Type:
- Food Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Reach:
- 6 in
- Spout Type:
- Low Arc
- Trim Only:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No