• Cart

DESCRIPTION

  • Chrome-plated cast brass body with 2-1/2" long swivel inlets with integral stops providing adjustable centers from 4" to 8-3/8"
  • Color-coded handles
  • Features 2-1/2" vandal resistant color-coded lever handles
  • Heavy-duty, quarter turn, ceramic disc cartridge
  • Includes vacuum breaker
  • Three year warranty

Zurn AquaSpec® 2.2 gpm Service Sink Faucet

ZZ841M1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CEC Compliant
Not for Sale in CA
Center Size
4 in
Collection
AquaSpec®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Flow Rate
2.2 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Spout Reach
6 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY