AquaSpec® 3/4 in. Female Aerator in Polished Chrome

Part #ZG62619  |  Item #2847935  |  Manufacturer Part #G62619

$26.57 EACH

Thread Size:

3/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Zurn 2.2 GPM female aerators introduce air into the water stream to produce a larger white stream soft to the touch and non-splashing
  • Provides protection against vandalism
  • Zurn AquaSpec® faucets replacement parts and accessories provide long-lasting durability suitable for commercial restroom applications.

Specifications

Application: Commercial

CEC Compliant: Not for Sale in CA

Collection: AquaSpec®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Female

End Connections: Female

Flow Rate: 2.2 gpm

Height: 4 in

Length: 7 in

Material: Brass

Origin: Domestic

Overall Length: 7 in

Overall Width: 6 in

Pressure Compensating: Yes

Thread Size: 3/4 in

Weight: .1

Width: 6 in