AquaSpec® 3/8 in. Turet with Two 180 Degree Outlet and Male Shank

Part #ZZ88100SK1  |  Item #1444803  |  Manufacturer Part #Z88100-SK1

$67.84 EACH

Fitting Sizes:

3/8 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Turret with two 180° outlets
  • Features 3/8” NPT female inlet and outlet
  • Three year warranty

Specifications

ADA Compliant: No

Collection: AquaSpec®

Depth: 3 in

Faucet Connection Size: 3/8 in

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

GSA Approved: No

Height: 3 in

IAPMO Listed: No

Length: 3 in

NSF Certified: No

Origin: Global

Overall Length: 3 in

Overall Width: 3 in

Weight: 2

Width: 3 in