Zurn
AquaSpec® 5-3/8 in. Gooseneck Spout Accessory in Polished Chrome
Part #ZG67857 | Item #3910950 | Manufacturer Part #G67857
Product Details
- Fits Zurn AquaSpec® faucets
- AquaSpec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
- Durable, lead-free chrome-plated cast brass complies with safe water drinking act
- 2.0 flow control in base of spout
- Centerline rigid spout
Specifications
CEC Compliant: Not for Sale in CA
Collection: AquaSpec®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Connection: Male
Faucet Connection Size: 3/4 in
Faucet Material: Brass
Flow Rate: 2 gpm
GSA Approved: No
Height: 7 in
IAPMO Listed: No
Lead Law Compliant: Yes
Length: 12 in
Material: Brass
NSF Certified: No
Origin: Global
Overall Length: 12 in
Overall Width: 10 in
Sink Material: Brass
Spout Height: 6-1/8 in
Spout Reach: 5-3/8 in
Spout Type: Gooseneck
Trim Only: No
Weight: 1
Width: 10 in