Quarter Turn Cold Ceramic Disc Cartridge for AquaSpec

You last purchased this on
 
Zurn

Quarter Turn Cold Ceramic Disc Cartridge for AquaSpec

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Quarter Turn Cold Ceramic Disc Cartridge for AquaSpec

  • Fast #
  • Part #Z59517005
  • Item #4076275
  • Manufacturer Part #59517005
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Fits Aqua Spec® cold-water handles-opens clockwise/closes counterclockwise
  • Short, 2 1/8” stem for faucet handles with an exposed retaining nut (not for Zurn faucets with covered retaining nut)
  • Pre-assembled for easy installation
  • Chicago part no.1-100XKJKABNF
  • Square broach allows handles to align perfectly
  • Interchangeable with other manufacturer's parts
  • Positive shutoff eliminates drips and leakage to save water without over-turning the handles
  • Lead-free cast brass provides durability while complying with the Safe Water Drinking Act
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Cartridge Type:
Quarter Turn, Ceramic Disc
Faucet Part Type:
Cartridge
GSA Approved:
No
Height:
1 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No
Width:
1 in