Quarter Turn Cold Ceramic Disc Cartridge for AquaSpec
Quarter Turn Cold Ceramic Disc Cartridge for AquaSpec
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fits Aqua Spec® cold-water handles-opens clockwise/closes counterclockwise
- Long, 2 7/8” stem for faucet handles with a covered retaining nut (not for Zurn faucets with exposed retaining nut)
- Pre-assembled for easy installation
- Chicago part no. 377-XTRHJKABNF and T&S no.011277-45
- Square broach allows handles to align perfectly
- Interchangeable with other manufacturer's parts
- Positive shutoff eliminates drips and leakage to save water without over-turning the handles
- Lead-free cast brass provides durability while complying with the Safe Water Drinking Act
- Limited lifetime warranty
-
Lead Law Compliant
Documents
Specifications
- Cartridge Type:
- Quarter Turn, Ceramic Disc
- Faucet Part Type:
- Cartridge
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Width:
- 3 in