Quarter Turn Hot Ceramic Disc Cartridge for AquaSpec

You last purchased this on
 
Zurn

Quarter Turn Hot Ceramic Disc Cartridge for AquaSpec

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Quarter Turn Hot Ceramic Disc Cartridge for AquaSpec

  • Fast #
  • Part #Z59517008
  • Item #4076278
  • Manufacturer Part #59517008
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fits Aqua Spec® hot-water handles-opens counterclockwise/closes clockwise
  • Long, 2 7/8” stem for faucet handles with a covered retaining nut (not for Zurn faucets with exposed retaining nut)
  • Pre-assembled for easy installation
  • Chicago part no. 377-XTLHJKABNF and T&S no. 011276-45
  • Square broach allows handles to align perfectly
  • Interchangeable with other manufacturer's parts
  • Positive shutoff eliminates drips and leakage to save water without over-turning the handles
  • Lead-free cast brass provides durability while complying with the Safe Water Drinking Act
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Cartridge Type:
Quarter Turn, Ceramic Disc
Faucet Part Type:
Cartridge
Height:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Width:
3 in