Quarter Turn and Ceramic Cartridge Z82200 Single Control Faucet
AquaSpec® Quarter Turn and Ceramic Cartridge Z82200 Single Control Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed of all brass casting and chloramine-resistant seals, these cartridges withstand over 1,000,000 life-cycle tests
- A one-piece, quarter-turn design allows high volume use and provides advanced leak prevention.
- Zurn heavy-duty ceramic disc cartridges offer the industry’s best limited lifetime warranty.
- Ideal for commercial applications
- Low lead compliant
Documents
Specifications
- Brand Model Compatibility:
- Z82200 Single Control Faucet
- Cartridge Type:
- Quarter Turn, Ceramic
- Collection:
- AquaSpec®
- Depth:
- 7 in
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Length:
- 7 in
- Origin:
- Global
- Overall Height:
- 4 in
- Overall Length:
- 7 in
- Overall Width:
- 6 in
- Weight:
- 0.1 lb
- Width:
- 6 in