DESCRIPTION

  • Heavy-duty, quarter-turn ceramic disc cartridge
  • Chrome-plated, cast brass body with integral shanks
  • Features 4", vandal-resistant, color coded wrist blade handles
  • Three year warranty

Zurn AquaSpec® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

ZZ812A4XLFC05

Manufacturer Part #: Z812A4-XL-FC.05

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
Application
Commercial
Bathroom Faucet Type
Centerset
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
AquaSpec®
Deck Plate Included
No
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Centerset
Faucet Valve Type
Ceramic Disc
Flow Rate
0.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Wristblade
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
2 Hole
Spout Reach
3-1/2 in
Spout Type
Gooseneck
Trim Only
No
Type
ZZ812A4XLFC05
WaterSense Labeled
Yes

Print