Two Handle Lever Deck Mount Lab Faucet in Chrome Plated
AquaSpec® Two Handle Lever Deck Mount Lab Faucet in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Durable, integral shank faucet in polished chrome-plated finish has a sleek and clean appearance
- 12 pressure-compensating flow-control options ranging from 0.5 gpm to 2.2 gpm including standard and vandal-resistant versions of aerated, spray, and laminar flow outlets
- Quarter-turn ceramic disc cartridges last up to a million cycles
- Includes 2 stainless steel braided connection hoses for connecting hot and cold inlets
- Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
- Vandal-resistant color-coded 2 1/2" metal lever handles
- 3-year limited warranty
- Limited lifetime warranty on ceramic disc cartridge
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 5-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Length:
- 12 in
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Lab
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Scald Guard:
- No
- Spout Height:
- 3-11/16 in
- Spout Reach:
- 6 in
- Spout Type:
- Cast
- UL Listed:
- No
- UPC:
- 670240789074
- Vacuum Breaker:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No